Beli modem usb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Huawei Modem Wifi 4Gatribut:
- Huawei Type: LTE Mobile Wifi E5576-606
- Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
- Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
- Battery Capacity (mAh): 1500
- Application: Hi Link Smart App
- Supported OS: Supporting Windows, MAC, Android, IOS
- Wi-Fi Range (m): 10
- Wireless Standard (b/g/n): 802.11
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Mikrotik Ethernet RouterDeskripsi:hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
- Taffware Wireless-N WiFi RepeaterDeskripsi:WiFi Repeater berfungsi untuk memperpanjang sinyal WiFi Anda sehingga komputer Anda yang jauh di ujung ruangan tetap mendapat sinyal meskipun sudah keluar dari jangkauan modem utama. Alat ini cocok digunakan jika rumah Anda memiliki banyak barang atau tembok yang menghalangi sinyal WiFiatribut:
- Dimensions (cm): 5x8x9
- RJ41 Cable (cm): Sekitar 45
- Signal Frequency (GHz): 2.4 - 2.4835
- Signal Transmit (dBm): 14 - 17
- Wireless Network: WiFi 802.11 b/g/n
- Power (V): 100 - 240 AC
- Material: Plastik
- tp-link Wireless MU-MIMO Gigabit Routeratribut:
- Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
- tp-link Indoor/Outdoor WiFi 6 Access PointDeskripsi:Superior WiFi 6 Speeds: Delivers dual-band speeds of up to 1.8 Gbps powered by the latest WiFi 6 technology† Higher Network Efficiency: Enjoy faster speeds on more devices with less lag via OFDMA and MU-MIMO Long-Range Coverage: Dedicated high-power amplifier and professional antennas with IP67 weatherproof enclosure Omada Mesh Technology: Enables wireless connectivity between access points for extended range and flexible deployment** Stay Smooth with Fast Roaming: Users can enjoy seamless streaming across the property with their devices switching effortlessly between access points** Centralized Cloud Management: Integrates into Omada SDN for cloud access and remote managementatribut:
- Interface: 1× Gigabit Ethernet (RJ-45) Port (Support 802.3at PoE and Passive PoE)
- Button: Reset
- Power Supply: - 802.3at PoE; - 48V/0.5A Passive PoE (PoE Adapter Included)
- Power Consumption: - EU: 12.5W (802.3at PoE or Passive PoE); - US: 14.7W (802.3at PoE or Passive PoE)
- Antenna: - 2.4 GHz: 2× 4 dBi; - 5 GHz: 2× 5 dBi
- Weatherproof Enclosure: IP67
- Dimensions (mm): 280.4×106.5×56.8 (without antenna & mounting kit)
- Frequency (GHz): 2.4, 5
- Mounting: Pole/Wall Mounting (Kits included)
- Wireless Standards: EEE 802.11ax/ac/n/g/b/a
- netAlly LinkSprinter Pocket Network Testeratribut:
- Dimensions (cm): 11.07x4.06x3.25
- Dimensions (inch): 4.36x1.6x1.28
- Cable Length Measurement (m): 1 to 200 (3ft to 656ft)
- Operating Temperature (°C): 0 to 50
- Operating Temperature (°F): 32 to 122
- Relative Humidity (%): 5 to 90 Non-condensing
- Altitude Operating Size (m): 4000 (13123 ft)
- Shock and Vibration: Random 2g, 5-500Hz (class 2), 1m drop
- Storage Size (m): 12000 (39370 ft)
- Storage Temperature (°C): -20 to 60
- Storage Temperature (°F): -4 to 140
- Acer PC Desktopatribut:
- BMP Value: 15
- Types of Products: PDN
- Phoenix Contact Power Supply UnitDeskripsi:Primary-switched QUINT POWER supply for DIN rail mounting with SFB (selective fuse breaking) technology, input: 1-phase, output: 24V DC/10A.atribut:
- Nominal Output Voltage: 24V DC ±1%
- Totolink 24-Port Gigabit Destkop/Rackmount SwitchDeskripsi:SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guideatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Backup Bandwidth (Gbps): 48
- Dimensions (LxWxH) (mm): 294x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Transmission Method: Store and Forward
- Sanwa Microphone Coveratribut:
- Body Color: Black
- Content Set: Quantity = 100 pieces (10 pieces/1 bag x 10 sets)
- Material: Non-woven fabric (PP), PE rubber
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Mikrotik Wireless RouterDeskripsi:The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.atribut:
- Operating System: RouterOS
- Cooling Type: Passive
Daftar Harga modem usb Terbaru October 2026
| D-Link Modem EVDO USB Adapter Modem (USB) | Rp969.900 |
| D-Link Swich 52-Port Layer 2 Smart Managed Gigabit Switch | Rp20.999.900 |
| Huawei Modem Wifi 4G | Rp669.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| Mikrotik Ethernet Router | Rp929.900 |
| Taffware Wireless-N WiFi Repeater | Rp70.900 |
| tp-link Wireless MU-MIMO Gigabit Router | Rp709.900 |
| tp-link Indoor/Outdoor WiFi 6 Access Point | Rp4.399.900 |
| netAlly LinkSprinter Pocket Network Tester | Rp21.999.900 |
| Acer PC Desktop | Rp47.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kaP105695730-1.jpg)













%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/Sanwa%20Microphone%20Cover/haP111773622-1.jpg)
/h1P103242613-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)